65217 - Security Light W/Sensor White 4000K

Nuvo

  • Special Order Item
  • $0.00 (Each)
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
65217
Manufacturer
Nuvo
Manufacturer's Part Number
65/217
Description
Security Light W/Sensor White 4000K
Led Security Light - Dual Head White Finish 4000K Motion Sensor
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923680373 / 00045923680373
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
65217 - Small Image
 
65217 - Large Image
Attachments
 
 
65217 - Specification Sheet
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
Die Cast Aluminum
Lamp Type
Light
Ballast Type
Self
Voltage Rating
120
Number of Lamps
2
Wattage
20
Material, Color, and Finish
Style
Commercial
fixture material
Die Cast Aluminum
Dimensions and Weight
Width
4.16
Height
7.63
Length
7.63
Descriptions
Description
SECURITY LIGHT W/SENSOR WHITE 4000K
extra long description
SATCO 65/217 LED DUAL HEAD SECURITY
Product Type
Led Dual Head Security Light WH 4K MS
Long Description
LED Security Light - Dual Head White Finish 4000K Motion Sensor
Special Features
Lawful for sale in California ; California T24 Compliant ; Non-Dimmable ; Energy Star: Yes ; IP Rating: IP65 ; Lumens: 1900 ; Operating Temperature: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: Has Motion Sensor ; Replaceable Light Source: No ; RoHS compliant ; Fixture Material: Die-cast aluminum ; Shade Material: Glass ; CRI: 80 ; Color Temperature: 4000K ; Beam Angle: 50 degrees ; 50000 average rated hours of use ; 5 Year Limited Warranty
Additional Information
Socket Type
Hardwired
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/217
GTIN
00045923680373
UPC
045923680373
Taxonomies, Classifications, and Categories
Type
Fixtures
Packaging
Weight
2.8
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Application
Outdoors
standard
cULus Wet Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat