65216 - DBL Head Flood White

Nuvo

  • Special Order Item
  • $0.00 (Each)
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
65216
Manufacturer
Nuvo
Manufacturer's Part Number
65/216
Description
DBL Head Flood White
Led Security Light - Dual Head White Finish 4000K
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923680403 / 00045923680403
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
65216 - Small Image
 
65216 - Large Image
Attachments
 
 
65216 - Specification Sheet
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
100 to 277
Wattage
20
Number of Lamps
2
Material
Die Cast Aluminum
Lamp Type
Light
Ballast Type
Self
Material, Color, and Finish
Style
Commercial
fixture material
Die Cast Aluminum
Dimensions and Weight
Width
4.16
Height
7.63
Length
7.63
Descriptions
Description
DBL HEAD FLOOD WHITE
Product Type
Led Dual Head Security Light WH 4K
extra long description
SATCO 65/216 LED DUAL HEAD SECURITY
Long Description
LED Security Light - Dual Head White Finish 4000K
Special Features
Lawful for sale in California ; California T24 Compliant ; Non-Dimmable ; Energy Star: Yes ; IP Rating: IP65 ; Lumens: 1900 ; Operating Temperature: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: No ; Replaceable Light Source: No ; RoHS compliant ; Fixture Material: Die-cast aluminum ; Shade Material: Glass ; CRI: 80 ; Color Temperature: 4000K ; Beam Angle: 50 degrees ; 50000 average rated hours of use ; 5 Year Limited Warranty
Additional Information
Warranty
5 Year Limited - Fixtures
Socket Type
Hardwired
Manufacturer Information
Manufacturers Part Number
65/216
Brand
Nuvo
GTIN
00045923680403
UPC
045923680403
Taxonomies, Classifications, and Categories
Type
Fixtures
Packaging
Weight
2.54
Weight per each
2.54
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cULus Wet Listed
Application
Outdoors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat