651082 - *Phase Out* 4' 40W Led Wrap 40K 100-277V 3200LM

Nuvo

  • $74.00 (Each)
  • $74.00 (Each)

In-Stock: 26 available at other locations ( find a store with stock)
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
651082
Manufacturer
Nuvo
Manufacturer's Part Number
65/1082
Description
*Phase Out* 4' 40W Led Wrap 40K 100-277V 3200LM
Led Wrap, 4.7 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923510823 / 00045923510823
Weight per unit
4.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.00 (Each)
Stock Availability
Mansfield
0 (Find nearest stock)
DFW RDC
0
All Stores
26
Resources
Images
 
 
651082 - Small Image
 
651082 - Large Image
Attachments
 
 
651082 - Specification Sheet
Other Links
 
 
651082 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.400 to 0.144
Number of Lamps
1
Voltage Rating
120 to 277 v
Wattage
40
Ballast Type
Self
Material
Steel
Material, Color, and Finish
fixture material
Acrylic
Style
Utility
Color
White
Dimensions and Weight
Height
2.59
Length
47.5
Width
5.5
Size
L:47.50 W:5.50 H:2.63
Descriptions
Product Type
Led Wrap
Long Description
LED Wrap, 4.7 lb
Short Description
LED Wrap, 4.7 lb
extra long description
SATCO 65/1082 4FT LED CEILING WRAP
Special Features
Amps: 0.400-0.144A;Bulb Included: Integrated;Cct Selectable: False;Color Temp: Cool White;CRI: 90+;Incandescent Equivalent: 175W;Indoor Outdoor: Indoor;JA8 Compliant: False;Location Rating: Damp;Mounting Procedure: Ceiling/Wall;NEC Compliance: Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5);Operating Frequency: 50/60Hz;Operating Temp: -20C (-4F) to +45C (+113F);Power Factor: 0.93;Replaceable Light Source: False;Style: Utility;Warranty: 5-Years;Wattage Selectable: False
Description
*PHASE OUT* 4' 40W LED WRAP 40K 100-277V 3200LM
Additional Information
package quantity
1 ct
lumens
3200
Warranty
5 Year Limited - Fixtures
average life
50000
Socket Type
Integrated
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/1082
GTIN
00045923510823
UPC
045923510823
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Functional Lighting
Packaging
Weight
4.7 lb
Weight per each
4.96
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Mounting
CEILING/WALL
standard
cETLus - Listed
Application
Linear Strip
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater DFW RDC Area

Location Stock Available
Prosper
2 View Store
Rockwall
2 View Store

Distribution Centers

Location Stock Available
Nacogdoches
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 651082.
Jump To:

Similar Items

Similar items are close alternatives to 651082, though they may not be 100% alike.

Led 4 Foot Wrap - 39 Watts - 27K/30K/35K/40K/50K CCT Selectable - White Finish -...
  • Our Part #: 651211
  • DFW RDC Availability: 6
  • Total Availability: In Stock
  • MFR Part #: 65/1211
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.85) ·
651211 - Satco

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat