63503 - 22" Led Selectable Undercab 3K/4K/5K White

Nuvo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
63503
Manufacturer
Nuvo
Manufacturer's Part Number
63/503
Description
22" Led Selectable Undercab 3K/4K/5K White
13 Watt 22-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
045923656491 / 00045923656491
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
63503 - Small Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
 
63503 - Large Image
Attachments
 
 
63503 - Specification Sheet
Other Links
 
 
63503 - Other
Features
Material
Aluminum and Polycarbonate (PC)
Lamp Type
integrated LED
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
1
Length
22
Width
3.5
Descriptions
Product Type
Under Cab Led SCCT 22" - WH
extra long description
SATCO 63/503 UNDER CAB LED SCCT 22"
Description
22" LED SELECTABLE UNDERCAB 3K/4K/5K WHITE
Long Description
13 Watt 22-Inch LED White Under Cabinet Light - CCT Selectable - 40000 Hours
Special Features
Lumens: 858L-954L ; CCT: 3000K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 90+ ; Dimmable: Yes-Dimmable ; Hours Rated: 40000 ; DLC Approved: No ; Energy Star: Yes ; Warranty: 5 Year Limited - Fixtures ; Brand: CounterQuick ; ADA Compliant: Yes ; Beam Spread: 105 degrees ; CCT Selectable: Yes ; California T24 Compliant ; Incandescent Equivalent: 65W ; Indoor/Outdoor: Indoor ; IP Rating: IP20 ; NSF Approved: No ; Operating Temperature: -20C (-4F) to a maximum of +40C (+104F) ; RoHS Compliant:
Additional Information
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
63/503
GTIN
00045923656491
UPC
045923656491
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight
1.28
Weight per each
1.28
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
Application
LED Undercabinet
standard
cETLus
Mounting
Undercabinet
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.