621801R1 - 7" 11.3W Led Disk Light 27K/30K/35K/40K/50K White

Nuvo

  • $17.99 (Each)
  • $17.99 (Each)

In-Stock: 232 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621801R1
Manufacturer
Nuvo
Manufacturer's Part Number
62/1801R1
Description
7" 11.3W Led Disk Light 27K/30K/35K/40K/50K White
7 Inch Led Disk Light - 27K/3K/35K/4K/5K CCT Selectable - White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923406256 / 00045923406256
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Stock Availability
Greensboro
0 (Find nearest stock)
All Stores
232
Resources
Other Links
 
 
621801R1 - Other
 
621801R1 - Other
Images
 
 
621801R1 - Small Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
 
621801R1 - Large Image
Attachments
 
 
621801R1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.112
Lamp Included
Integrated
Lamp Type
LED
Material
Steel
Voltage Rating
120
Wattage
11.3
Material, Color, and Finish
Finish
white
Style
CONTEMPORARY
Dimensions and Weight
Height
1.44
Length
7.4
Width
7.4
Descriptions
Description
7" 11.3W LED DISK LIGHT 27K/30K/35K/40K/50K WHITE
Extra Long Description
SATCO 62/1801R1 7" LED DISK LIGHT W
Long Description
7 Inch LED Disk Light - 27K/3K/35K/4K/5K CCT Selectable - White Finish
Product Type
7" Led Disk Light White Finish
Additional Information
Reflector Type
White
Socket Type
Integrated
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/1801R1
GTIN
00045923406256
UPC
045923406256
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
LED Decorative
Packaging
Weight per each
0.79
Carton
1
Uses, Certifications, and Standards
Application
Close-to-Ceiling
Frequency Rating
60
Mounting
CEILING/WALL
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 232

Location search:

Greater Greensboro Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
169 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pineville
63 View Store

* All prices subject to change.

Begin Live Chat