621664 - *Delisted*7" 13W Led Disk Light 3K/4K/5K White120v

Nuvo

  • $15.99 (Each)
  • $15.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
621664
Manufacturer
Nuvo
Manufacturer's Part Number
62/1664
Description
*Delisted*7" 13W Led Disk Light 3K/4K/5K White120v
7-Inch Led Disk Light - CCT Selectable 3K/4K/5K - White Finish
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923616648 / 00045923616648
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Resources
Images
 
 
621664 - Large Image
 
621664 - Large Image
 
621664 - Small Image
 
621664 - Large Image
 
621664 - Large Image
 
621664 - Large Image
 
621664 - Large Image
 
621664 - Large Image
 
621664 - Large Image
 
621664 - Large Image
Attachments
 
 
621664 - Specification Sheet
Other Links
 
 
621664 - Other
 
621664 - Other
Features
Number of Lamps
1
Lamp Type
integrated LED
Material, Color, and Finish
Style
CONTEMPORARY
fixture material
steel
Dimensions and Weight
Height
1.28
Length
7.4
Width
7.4
Descriptions
Product Type
7" Led Disk Light White Finish
extra long description
SATCO 62/1664 7" LED DISK LIGHT WHI
Long Description
7-Inch LED Disk Light - CCT Selectable 3K/4K/5K - White Finish
Special Features
Lumens: 930-1070 ; CCT: 3000K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 90 ; Hours Rated: 50000 ; ADA Compliant: Yes ; Beam Spread: 110 degrees ; Dimmable: Dimming range from 100 to less than or equal to 20 percent depending on dimmer control ; Incandescent Equivalent: 60W ; Indoor/Outdoor: Indoor ; Lens Material: Acrylic ; Operating Temperature: -35C (-31F) to a maximum of +50C (+122F) ; Location Rating: Wet ; Lens Finish: Frosted ; Sloped Ceiling Compatible: Yes ; Built-in surge protecti
Description
*DELISTED*7" 13W LED DISK LIGHT 3K/4K/5K WHITE120V
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/1664
GTIN
00045923616648
UPC
045923616648
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
FLUSH
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Mounting
CEILING
Application
Close to Ceiling Lighting
You must have an account to view stock levels
These alternate items can be purchased instead of 621664.
Jump To:

Similar Items

Similar items are close alternatives to 621664, though they may not be 100% alike.

7-Inch Led Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish
  • Our Part #: 621801
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62/1801
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.18) ·
621801 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.18

Each

QTY:
Each
Add
Satco 62-1264R1 7 In Led Disc Light
  • Our Part #: 621264R1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62-1264R1
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.99) ·
621264R1 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.99

Each

QTY:
Each
Add

* All prices subject to change.