621144R1 - 2 20W, Led BLK Large Up and Down Sconce 120/277V

Nuvo Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
621144R1
Manufacturer
Nuvo Lighting
Manufacturer's Part Number
62/1144R1
Description
2 20W, Led BLK Large Up and Down Sconce 120/277V
2 Light Led Large Up and Down Sconce Fixture - Black Finish 20W 120/277V
Slang Terms

Categories
Led Architectural & Specificat - Led Wall Mounted Architectural
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923680908 / 00045923680908
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
621144R1 - Small Image
 
621144R1 - Large Image
Attachments
 
 
621144R1 - Specification Sheet
Features
Number of Lamps
2
Wattage
20
Voltage Rating
277
Material
Die Cast Aluminum
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000
fixture material
aluminum
Dimensions and Weight
Height
11.75
Length
3.16
Width
5
Descriptions
Description
2 20W, LED BLK LARGE UP AND DOWN SCONCE 120/277V
extra long description
SATCO 62/1144R1 2 LT LED LG UP DOWN
Product Type
2 LT Led LG Up Down Sconce 20W BK
Long Description
2 Light LED Large Up and Down Sconce Fixture - Black Finish 20W 120/277V
Special Features
CEC: Title 24 compliant ; CEC: Lawful for sale in California ; IP65 rating ; Energy Star: Yes ; ADA Compliant: Yes ; Dimmable: No ; Operating Temp: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: No Photocell ; Replaceable Light Source: No ; Volts: 120/277 ; Warranty: 5 Year Limited
Additional Information
lumens
1.8k
beam angle
40
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
NUVO LIGHTING
Manufacturers Part Number
62/1144R1
GTIN
00045923680908
UPC
045923680908
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL
Packaging
Weight
2.51
Weight per each
3.17
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cULus - Wet
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for 621144R1.

* All prices subject to change.

false