SS206SBG - Toggle Switch, SPST, On-Off, 20A 125vac

Selecta

  • $14.39 (Each)
  • $14.39 (Each)

In-Stock: 0 available locally (Sulphur, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
SS206SBG
Manufacturer
Selecta
Manufacturer's Part Number
SS206S-BG
Description
Toggle Switch, SPST, On-Off, 20A 125vac
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
Slang Terms

Categories
Wiring Devices - Miniature/Appliance WRG Dev
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191106157 / 00661191106157
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
0
All Stores
90
Resources
Images
 
 
SS206SBG - Small Image
 
SS206SBG - Large Image
 
SS206SBG - Large Image
Features
Terminal Type
Screw
Current Rating
20 A
Voltage Rating
125/250 V ac
Material
Plastic (Body);Nickel Plated Brass (Toggle)
Poles
1 PH
amperage rating
20 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
0.634 x 1.107 x 1.134 in
Descriptions
Product Type
Bat Handle
Long Description
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPST Contact Configuration, Bat Actuator, 0.634 x 1.107 x 1.134 in Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
Features
Bat handle, utility, heavy duty type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;spst contact configuration;maintained on/maintained off operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 12 amp at 250 volt ac current rating;plastic body material;screw terminal type;nickel plated brass toggle material;selecta brand;rohs compliant;mounting hole diameter 0.5 inch;power rating 1 hp a
Short Description
Bat Handle, 1 Pole, Screw Terminal, Steel
Description
TOGGLE SWITCH, SPST, ON-OFF, 20A 125VAC
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
actuator type
Bat
package quantity
1 ct
Contact Configuration
SPST
action
78211680354
Manufacturer Information
Manufacturers Part Number
SS206S-BG
Brand
SELECTA
GTIN
00661191106157
UPC
661191106157
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
These alternate items can be purchased instead of SS206SBG.
Jump To:

Similar Items

Similar items are close alternatives to SS206SBG, though they may not be 100% alike.

Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.1 ...
  • Our Part #: E10E120AS
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E10E120AS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.70)
E10E120AS - Eaton Corp

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.97

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774011
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774011
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.95)
774011 - Ideal

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to SS206SBG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6TS11 Bryant Electric 00781786337398
GSW-11 Gardner Bender 00032076890117
35-080 GC-Waldom Electronics 00010151540980
HBL11 Hubbell Wiring Device-Kellems 00783585016672
774011 Ideal Industries 781789740119
70070 Morris 00601986700702
78210TS NSi Industries 00662381782106
6420 Raco 00050169064207
SS206S-BG SELECTOR SWITCH 00661191106157
HBL11 Hubbell Lighting n/a
HBL11M1 Hubbell Lighting n/a
5731 Leviton n/a
90-0001 McGill n/a
SS206S SELECTOR SWITCH n/a

* All prices subject to change.