SL532156BG - Indicator Light, Neon, 1/2" Od, Flush Red Lens, 125V

Selecta

  • $6.33 (Each)
  • $6.33 (Each)

Availability: In Stock Locally
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
SL532156BG
Manufacturer
Selecta
Manufacturer's Part Number
SL53215-6-BG
Description
Indicator Light, Neon, 1/2" Od, Flush Red Lens, 125V
Selecta; Indicator Light; Neon; Average Life: 25000 HR; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 0.187 In Quick Connect; Lens Color: Red/Transparent; Lens Type: Flush; Bezel Color: Stainless; Package Type
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
661191532567 / 00661191532567
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.33 (Each)
Resources
Images
 
 
SL532156BG - Small Image
 
SL532156BG - Large Image
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
125 A
Dimensions and Weight
Size
0.487 in
Descriptions
Description
INDICATOR LIGHT,NEON,1/2" OD,FLUSH RED LENS,125V
Product Type
Indicator Light, Selecta, Neon, Ru Listed, 125 V, 0.487 In, 25000
Special Features
Features: ; Termination: 0.187 IN Quick Connect; Lens Color: Red/Transparent; Lens Type: Flush; Bezel Color: Stainless; Package Type: Bag
Long Description
SELECTA; Indicator Light; Neon; Average Life: 25000 HR; Voltage Rating: 125 V; Size: 0.487 IN; Mounting: 1/2 IN Hole Outside Diameter; Termination: 0.187 IN Quick Connect; Lens Color: Red/Transparent; Lens Type: Flush; Bezel Color: Stainless; Package Type
Additional Information
average life
25000 HR
Manufacturer Information
Manufacturers Part Number
SL53215-6-BG
Brand
SELECTA
GTIN
00661191532567
UPC
661191532567
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Neon
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 IN Hole Outside Diameter
standard
RU Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat