RSRE326H - 1"-3/4" Stainless Reducing Bushing Hygienic

Robroy Stainless

  • $104.46 (Each)
  • $104.46 (Each)

Availability: Currently Out Of Stock
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
RSRE326H
Manufacturer
Robroy Stainless
Manufacturer's Part Number
RE326H
Description
1"-3/4" Stainless Reducing Bushing Hygienic
Robroy Stainless Hygienic Reducing Bushings Reduce Conduit Hubs to A Smaller Size. They Are Made Of 316 Stainless Steel and Are Specially Designed For The Hygienic System and Are Provided With A Circular Conduit Entry Gasket Made Of Fda Approved Silicone At The Female Thread and An Extended Design On The Male Threads Allowing For A Sealed Connection.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011919864 / 00784011919864
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.46 (Each)
Resources
Images
 
 
RSRE326H - Small Image
 
RSRE326H - Large Image
Attachments
 
 
RSRE326H - Specification Sheet
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
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Length
1.41
Descriptions
Product Type
Hyg RDC BSHG 1"-3/4" 316 W/Cond Ent GSKT
extra long description
ROB-R RE326H HYG RDC BSHG 1"-3/4" 3
Long Description
Robroy Stainless Hygienic Reducing Bushings reduce conduit hubs to a smaller size. They are made of 316 stainless steel and are specially designed for the hygienic system and are provided with a circular conduit entry gasket made of FDA approved silicone at the female thread and an extended design on the male threads allowing for a sealed connection.
Description
1"-3/4" STAINLESS REDUCING BUSHING HYGIENIC
Additional Information
outside diameter
1.32
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
RE326H
GTIN
00784011919864
UPC
784011919864
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushings
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.2
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, E200413, CSA C22.2 No. 18.1-04, NSF/ANSI/3-A 14159-1, TYPE 4X,IP69/IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat