RSCH516 - Conduit Hanger 1-1/2" Inch 316

Robroy Stainless

  • $843.69 (Each)
  • $843.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RSCH516
Manufacturer
Robroy Stainless
Manufacturer's Part Number
CH516
Description
Conduit Hanger 1-1/2" Inch 316
Robroy Stainless Conduit Hangers Are Designed to Be Used With Threaded Rod, Beam Clamps, Etc. to Suspend Rigid Conduit From I-Beams, Flanges, Etc. All Conduit Hangers Come With A 316 Stainless Steel Bolt and Nut.
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Stainless Steel Emt Conduit
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011906468 / 00784011906468
Weight per unit
18.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$843.69 (Each)
Resources
Images
 
 
RSCH516 - Small Image
 
RSCH516 - Large Image
Attachments
 
 
RSCH516 - Specification Sheet
Features
Material
316
Material, Color, and Finish
Finish
Untreated
Descriptions
Long Description
Robroy Stainless Conduit Hangers are designed to be used with threaded rod, beam clamps, etc. to suspend rigid conduit from I-beams, flanges, etc. All conduit hangers come with a 316 stainless steel bolt and nut.
Description
CONDUIT HANGER 1-1/2" INCH 316
Product Type
Cond Hanger 1-1/2" 316
extra long description
ROB-R CH516 COND Hanger 1-1/2" 316
Additional Information
fitting type
Conduit Hanger
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
CH516
GTIN
00784011906468
UPC
784011906468
Taxonomies, Classifications, and Categories
Type
Conduit Hangers
Category Description
Stainless Steel EMT Conduit
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.1627
Weight per each
18.3
Carton
1
Uses, Certifications, and Standards
standard
UL 2239, E216996
You must have an account to view stock levels

* All prices subject to change.