8756WH803K - 4" 12W Led Surface Trim 30K

ROY

  • $29.72 (Each)
  • $29.72 (Each)
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
8756WH803K
Manufacturer's Part Number
8756WH803K
Description
4" 12W Led Surface Trim 30K
Led J-Box Low Profile Disk, 50000 H Average Life, 630 LM Brightness (Lumens), White, 80 Color Rendering Index, 3000 K Color Temperature, 5.9 In Diameter, Dimmable, Energy Star, 1.25 In Height, Led Lamp Type, Bracket Mount;Recessed Mount;Surface Mount, Ccsaus Certified;Wet Location Listed Standards Met, 12 W Total Wattage, 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
723554167479
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.72 (Each)
Resources
Images
 
 
8756WH803K - Small Image
 
8756WH803K - Large Image
Specifications Sheets
 
 
8756WH803K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
3000 k
Color Rendering Index
80
Dimensions and Weight
Height
1.25 in
Diameter
5.9 in
Descriptions
Product Type
LED J-Box Low Profile Disk
Long Description
LED J-Box Low Profile Disk, 50000 h Average Life, 630 lm Brightness (Lumens), White, 80 Color Rendering Index, 3000 K Color Temperature, 5.9 in Diameter, Dimmable, Energy Star, 1.25 in Height, LED Lamp Type, Bracket Mount;Recessed Mount;Surface Mount, cCSAus Certified;WET Location Listed Standards Met, 12 W Total Wattage, 120 V Voltage Rating
Features
LED surface mount or recessed module disk light with integrated driver on PC board. Designed for use in most 3-0 (3”) or 4-0 (4”)” J-Box.
Short Description
LED J-Box Low Profile Disk, 120 V, 12 W, 1 CT
Description
4" 12W LED SURFACE TRIM 30K
Additional Information
Total Wattage
12 W
average life
50000 h
dimmable
Yes
Mounting Type
Bracket Mount;Surface Mount;Recessed Mount
Standards Met
cCSAus Certified;WET Location Listed
package quantity
1 ct
Brightness (Lumens)
630 lm
Manufacturer Information
Brand
ROYAL PACIFIC, LTD.
Manufacturers Part Number
8756WH803K
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8756WH803K.
Jump To:

Similar Items

Similar items are close alternatives to 8756WH803K, though they may not be 100% alike.

00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 In, 600...
  • Our Part #: BLD406930WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BLD406930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.28) ·
BLD406930WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat