ALAAA8J - Ultra Pro Alkaline Shrink-Wrapped AAA 8-Pack

Rayovac Corporation

  • $5.39 (Per 8)
  • $0.67 (Each)

  • $5.39 (Per 8)

  • $64.65 (Per 96)

  • $67.34 (Per 100)

In-Stock: 392 available locally (Nacogdoches, TX) ( change location)
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
ALAAA8J
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
ROV-ALAAA-8
Description
Ultra Pro Alkaline Shrink-Wrapped AAA 8-Pack
Alkaline Battery, 8 Batteries, 1.5 V, 0.413 In (Dia.) Width, 1.752 In Height
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111702 - Alkaline batteries
UPC/GTIN
012800000456 / 00012800000456
Weight per unit
0
Price & Packaging
Minimum Order Quantity
8
Unit
$0.67 (Each)
Carton
$64.65 (Per 96)
Stock Availability
Nacogdoches
392 (Check another store)
All Stores
10,496
Resources
Images
 
 
ALAAA8J - Small Image
 
ALAAA8J - Large Image
 
ALAAA8J - Large Image
MSDS Sheets
 
 
ALAAA8J - MSDS Sheet
Attachments
 
 
ALAAA8J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.752 in
Width
0.413 in (Dia.)
Descriptions
Commodity Description
BATTERIES & CHARGERS
Description
ULTRA PRO ALKALINE SHRINK-WRAPPED AAA 8-PACK
Extra Long Description
ALKALINE, SHRINK WRAPPED TYPE; 1.752 INCH; INDUSTRIAL APPLICATION; 1.5 VOLT VOLTAGE RATING; 0.413 INCH DIAMETER; 8 PER PACK STANDARD PACKAGE; AAA DESIGNATED SIZE; FLASHLIGHT TERMINAL TYPE; ULTRA PRO BRAND; SHELL MATERIAL PLASTIC
Features
We've spent over 110 years thinking about batteries so you can think about them less. RAYOVAC(R) HIGH ENERGY(TM) AAA batteries are long lasting, guaranteed - plain and simple or your money back*.
Long Description
Alkaline Battery, 8 Batteries, 1.5 V, 0.413 in (Dia.) Width, 1.752 in Height
Product Type
Alkaline Battery
Short Description
Alkaline Battery, AAA
Additional Information
Battery Type
Alkaline
Chemistries Type
Alkaline
Designated Size
AAA
Number Of Batteries
8
Output Voltage Rating
1.5 V
Package Quantity
8 PK
Standards Met
ANSI/NEDA/IEC, EPA Certified
Manufacturer Information
Brand
Rayovac Corporation
Manufacturers Part Number
ROV-ALAAA-8
GTIN
00012800000456
UPC
012800000456
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Alkaline, Shrink Wrapped
Availability
Minimum Qty
8
Packaging
Standard Package
8 W
Weight per battery
0
Carton
96
Uses, Certifications, and Standards
Application
Photo Flash;Lighting;Toy;Tape/Audio;Remote;Radio
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,496

Location search:

* All prices subject to change.

Begin Live Chat