KNRA112 - 1-1/2" RT Ang CLMP

Ecn-Korns

  • $6.71 (Each)
  • $6.71 (Each)

  • $167.66 (Per 25)

  • $670.62 (Per 100)

Availability: In Stock Locally
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
KNRA112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-1-1/2
Description
1-1/2" RT Ang CLMP
1 1/2 Right Angle Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155118 / 00784011155118
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.71 (Each)
Carton
$6.71 (Each)
Standard Packaging
$167.66 (Per 25)
Resources
Images
 
 
KNRA112 - Small Image
 
KNRA112 - Large Image
Attachments
 
 
KNRA112 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
1-1/2" RT ANG CLMP
Product Type
Conduit Support
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNRA-1-1/2
GTIN
00784011155118
UPC
784011155118
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.58
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KNRA112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNRA112.

Clamp, 1-1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right A...
  • Our Part #: RA112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KNRA-1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($167.66) ·
RA112 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNRA112, though they may not be 100% alike.

1-1/2IN RT Angle Conduit Support HDG
  • Our Part #: 1555HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1555HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.71) ·
1555HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.71

Each

QTY:
Each
Add
Clamp, 1-1/2 In Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connec...
  • Our Part #: 965
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 965
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($33.18) · 25 ($165.90) ·
965 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat