GALNIP5XCL - 5XCL RGD Nip

Ecn/Korns

  • $44.63 (Each)
  • $44.63 (Each)

  • $4,463.35 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GALNIP5XCL
Manufacturer
Ecn/Korns
Manufacturer's Part Number
GALNIP5XCL
Description
5XCL RGD Nip
5X3 Close Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011007349 / 00784011007349
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.63 (Each)
Carton
$44.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GALNIP5XCL - Large Image
Attachments
 
 
GALNIP5XCL - Specification Sheet
Dimensions and Weight
Length
8 INCH
Descriptions
Description
5XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 5.563 INCH DIAMETER; 5 INCH TRADE SIZE; PACKAGING TYPE BULK; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 5 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Manufacturers Part Number
GALNIP5XCL
Brand
Ecn/Korns
Model
GALNIP
GTIN
00784011007349
UPC
784011007349
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
5 INCH
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for GALNIP5XCL.

* All prices subject to change.