GALNIP3X5 - 3X5 RGD Nip

Ecn-Korns

  • $31.41 (Each)
  • $31.41 (Each)

  • $314.09 (Per 10)

  • $3,140.88 (Per 100)
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
GALNIP3X5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X5
Description
3X5 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 5 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 3 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006151 / 00784011006151
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.41 (Each)
Carton
$31.41 (Each)
Standard Packaging
$314.09 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
55
Resources
Images
 
 
GALNIP3X5 - Large Image
Attachments
 
 
GALNIP3X5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP3X5.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP3X5, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; ...
  • MFR Part #: 64585
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.64) ·
64585 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$30.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat