GALNIP34X212 - 3/4X2-1/2 RGD Nip

Ecn-Korns

  • $2.28 (Each)
  • $2.28 (Each)

  • $227.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GALNIP34X212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X2-1/2
Description
3/4X2-1/2 RGD Nip
3/4X2 1/2 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004331 / 00784011004331
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Carton
$2.28 (Each)
Resources
Images
 
 
GALNIP34X212 - Small Image
 
GALNIP34X212 - Large Image
Attachments
 
 
GALNIP34X212 - Specification Sheet
Dimensions and Weight
Length
2-1/2 INCH
Descriptions
Description
3/4X2-1/2 RGD NIP
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, 2-1/2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Manufacturers Part Number
GALNIP3/4X2-1/2
Brand
ECN-KORNS
Model
GALNIP
GTIN
00784011004331
UPC
784011004331
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP34X212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP34X212.

3/4X2 1/2 Galvanized Nipple
  • Our Part #: 34X212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4X2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($56.97)
34X212 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.28

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP34X212, though they may not be 100% alike.

3/4IN X2-1/2IN Conduit Nipple
  • Our Part #: 6452212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6452212
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.36)
6452212 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.36

Each

QTY:
Each
Add

* All prices subject to change.