GALNIP312X10 - 3-1/2X10 RGD Nip

Ecn-Korns

  • $56.76 (Each)
  • $56.76 (Each)

  • $5,676.05 (Per 100)

In-Stock: 0 available locally (Atlanta, GA) (change location)

QTY:
Each
Quick Specs
Catalog Number
GALNIP312X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3-1/2X10
Description
3-1/2X10 RGD Nip
3 1/2X10 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006465 / 00784011006465
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.76 (Each)
Carton
$56.76 (Each)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
GALNIP312X10 - Large Image
Attachments
 
 
GALNIP312X10 - Specification Sheet
Dimensions and Weight
Length
10 INCH
Descriptions
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
3-1/2X10 RGD NIP
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3-1/2X10
Model
GALNIP
GTIN
00784011006465
UPC
784011006465
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
4 PER CARTON
Weight per each
6.55
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
Total availability: 3

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.