GALNIP212XCL - 2-1/2XCL RGD Nip

Ecn-Korns

  • $17.61 (Each)
  • $17.61 (Each)

  • $176.13 (Per 10)

  • $1,761.29 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GALNIP212XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2XCL
Description
2-1/2XCL RGD Nip
2 1/2X2 1/2 Close Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005819 / 00784011005819
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.61 (Each)
Carton
$17.61 (Each)
Standard Packaging
$176.13 (Per 10)
Resources
Images
 
 
GALNIP212XCL - Small Image
 
GALNIP212XCL - Large Image
Attachments
 
 
GALNIP212XCL - Specification Sheet
Dimensions and Weight
Length
2-1/2 INCH
Descriptions
Product Type
Conduit Nipple
Description
2-1/2XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 2-1/2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2-1/2XCL
Model
GALNIP
GTIN
00784011005819
UPC
784011005819
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
0.84
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP212XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP212XCL.

Conduit Nipple, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 2-1/2 In L...
  • Our Part #: 212XC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($176.13)
212XC - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.61

Each

QTY:
Each
Add
2-1/2XCL RGD Nip
  • Our Part #: 212XCL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.61)
212XCL - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP212XCL, though they may not be 100% alike.

2-1/2IN Xclose Conduit Nipple
  • Our Part #: 6457
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6457
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.17)
6457 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.17

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?