GALNIP212X8 - 2-1/2X8 RGD Nip

Ecn-Korns

  • $34.96 (Each)
  • $34.96 (Each)

  • $174.78 (Per 5)

  • $3,495.67 (Per 100)

In-Stock: 9 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GALNIP212X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X8
Description
2-1/2X8 RGD Nip
2 1/2X8 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005871 / 00784011005871
Weight per unit
3.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.96 (Each)
Carton
$34.96 (Each)
Standard Packaging
$174.78 (Per 5)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
82
Resources
Images
 
 
GALNIP212X8 - Small Image
 
GALNIP212X8 - Large Image
Attachments
 
 
GALNIP212X8 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 INCH
Descriptions
Description
2-1/2X8 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2-1/2X8
Model
GALNIP
GTIN
00784011005871
UPC
784011005871
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
3.29
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
These alternate items can be purchased instead of GALNIP212X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP212X8.

Conduit Nipple, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 8 In Lengt...
  • Our Part #: 212X8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.96)
212X8 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.96

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP212X8, though they may not be 100% alike.

2-1/2IN X8IN Conduit Nipple
  • Our Part #: 64578
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64578
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.20)
64578 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.20

Each

QTY:
Each
Add

* All prices subject to change.

false