GALNIP212X12 - 2-1/2X12 RGD Nip

Ecn-Korns

  • $46.41 (Each)
  • $46.41 (Each)

  • $232.06 (Per 5)

  • $4,641.10 (Per 100)

In-Stock: 0 available locally (Tucson, AZ) (change location)

QTY:
Each
Quick Specs
Catalog Number
GALNIP212X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X12
Description
2-1/2X12 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 12 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 5 Per Carton Standard Package; 2-1/2 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005895 / 00784011005895
Weight per unit
5.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.41 (Each)
Carton
$46.41 (Each)
Standard Packaging
$232.06 (Per 5)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
13
All Stores
148
Resources
Images
 
 
GALNIP212X12 - Large Image
Attachments
 
 
GALNIP212X12 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12 INCH
Descriptions
Description
2-1/2X12 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2-1/2X12
Model
GALNIP
GTIN
00784011005895
UPC
784011005895
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
5.05
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
These alternate items can be purchased instead of GALNIP212X12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP212X12.

2 1/2X12 Galvanized Nipple
  • Our Part #: 212X12
  • Bentonville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2X12
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($232.06) ·
212X12 - Robroy/Ecn Korns

Bentonville Availability: In Stock

Total Availability: In Stock

Book Price

$46.41

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP212X12, though they may not be 100% alike.

2-1/2" X 12" Conduit Nipples Galvanized Steel
  • Our Part #: 645712
  • Bentonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645712
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.05) ·
645712 - Topaz - Southwire LLC

Bentonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.05

Each

QTY:
Each
Add

* All prices subject to change.