GALNIP1X5 - 1X5 RGD Nip

Ecn-Korns

  • $4.46 (Each)
  • $4.46 (Each)

  • $111.46 (Per 25)

  • $445.83 (Per 100)
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
GALNIP1X5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1X5
Description
1X5 RGD Nip
1X5 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004676 / 00784011004676
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.46 (Each)
Carton
$4.46 (Each)
Standard Packaging
$111.46 (Per 25)
Resources
Images
 
 
GALNIP1X5 - Small Image
 
GALNIP1X5 - Large Image
Attachments
 
 
GALNIP1X5 - Specification Sheet
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
5 INCH
Descriptions
Product Type
Conduit Nipple
Description
1X5 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 5 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 5 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1X5
Model
GALNIP
GTIN
00784011004676
UPC
784011004676
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.64
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP1X5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP1X5.

1X5 Galvanized Nipple
  • Our Part #: 1X5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1X5
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($111.46) ·
1X5 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.46

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP1X5, though they may not be 100% alike.

1IN X5IN Conduit Nipple
  • Our Part #: 64535
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64535
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.96) ·
64535 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat