GALELB4X45 - 4", 45D RGD Elb

Ecn-Korns

  • $246.70 (Each)
  • $246.70 (Each)

  • $24,670.48 (Per 100)
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
GALELB4X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X45
Description
4", 45D RGD Elb
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 4 Inch Trade Size; 4 Trade Size In Inch; 4 Trade Size - Fractional; External Threaded End Type
Slang Terms
Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001903 / 00784011001903
Weight per unit
26.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.70 (Each)
Carton
$246.70 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
65
Resources
Images
 
 
GALELB4X45 - Large Image
Attachments
 
 
GALELB4X45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALELB4X45.
Jump To:

Similar Items

Similar items are close alternatives to GALELB4X45, though they may not be 100% alike.

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us), Ul 6...
  • MFR Part #:
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($226.66) ·
20 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$226.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat