GALELB2X45 - 2", 45D RGD Elb

Ecn-Korns

  • $53.71 (Each)
  • $53.71 (Each)

  • $537.14 (Per 10)

  • $5,371.40 (Per 100)
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
GALELB2X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X45
Description
2", 45D RGD Elb
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; 2 Trade Size In Inch; 2 Trade Size - Fractional
Slang Terms
Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001866 / 00784011001866
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.71 (Each)
Carton
$53.71 (Each)
Standard Packaging
$537.14 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
360
Resources
Images
 
 
GALELB2X45 - Large Image
Attachments
 
 
GALELB2X45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALELB2X45.
Jump To:

Similar Items

Similar items are close alternatives to GALELB2X45, though they may not be 100% alike.

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul, Csa Approval; Ansi C...
  • MFR Part #: 16
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.33) ·
16 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$49.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat