GALELB212X90X36 - 2-1/2", 90D, 36R RGD Elb

Ecn-Korns

  • $290.94 (Each)
  • $290.94 (Each)

  • $29,093.61 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GALELB212X90X36
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90X36
Description
2-1/2", 90D, 36R RGD Elb
2 1/2X90X36 LG Radius Galvanized Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011226207 / 00784011226207
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.94 (Each)
Carton
$290.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
GALELB212X90X36 - Large Image
Attachments
 
 
GALELB212X90X36 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Elbow
Description
2-1/2",90D,36R RGD ELB
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, LARGE RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 2-1/2 INCH TRADE SIZE; 2.5 TRADE SIZE IN INCH; 2-1/2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 90 DEG BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
EXTERNAL THREADED
Trade Size - Fractional
2-1/2
Bend Radius
36 INCH
Bend Angle
90 DEG
Applicable Standard
ANSI C80.1
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB2-1/2X90X36
Model
GALELB
GTIN
00784011226207
UPC
784011226207
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
LARGE RADIUS
Trade Size
Trade Size
2-1/2 INCH
Trade Size in inch
2.5
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store

Distribution Centers

Location Stock Available
Denver
2 View Store
Phoenix
1 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of GALELB212X90X36.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB212X90X36.

00784011003051|0784011|784011003051|78401100305|00305|GALELB2 1/2X90X36|GALELB21...
  • Our Part #: GAL2129036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DUP 20046
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($290.94) ·
GAL2129036 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$290.94

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB212X90X36, though they may not be 100% alike.

2 1/2IN X90X36 Special Rad Rig Elb
  • Our Part #: 6736
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6736
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($291.99) ·
6736 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$291.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat