GALELB112X45 - 1-1/2", 45D RGD Elb

Ecn-Korns

  • $37.31 (Each)
  • $37.31 (Each)

  • $559.66 (Per 15)

  • $3,731.09 (Per 100)
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
GALELB112X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/2X45
Description
1-1/2", 45D RGD Elb
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; 15 Per Carton Standard Package; 1-1/2 Inch Trade Size; 1.5 Trade Size In Inch; 1-1/2 Trade Size - Fractional
Slang Terms
Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001859 / 00784011001859
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.31 (Each)
Carton
$37.31 (Each)
Standard Packaging
$559.66 (Per 15)
Stock Availability
Local Store
Find nearby stock
All Stores
165
Resources
Images
 
 
GALELB112X45 - Large Image
Attachments
 
 
GALELB112X45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALELB112X45.
Jump To:

Similar Items

Similar items are close alternatives to GALELB112X45, though they may not be 100% alike.

6-7 Aac TX Hippa/XLP
  • MFR Part #:
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.52) ·
15 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$37.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat