GAL49048 - 4", 90D, 48R RGD Elb

Ecn-Korns

  • $512.86 (Each)
  • $512.86 (Each)
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
GAL49048
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X90X48
Description
4", 90D, 48R RGD Elb
4X90X48 LG Radius Galvanized Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011003488 / 00784011003488
Weight per unit
80 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$512.86 (Each)
Resources
Images
 
 
GAL49048 - Small Image
 
GAL49048 - Large Image
Attachments
 
 
GAL49048 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 48 INCH BEND RADIUS; STUB HEIGHT 61-5/16 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Description
4",90D,48R RGD ELB
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Bend Radius
48 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB4X90X48
Model
GALELB
GTIN
00784011003488
UPC
784011003488
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
BULK
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL49048.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL49048.

4X90X48 LG Radius Galvanized Elbow
  • Our Part #: GALELB4X90X48
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB4X90X48
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($512.86) ·
GALELB4X90X48 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$512.86

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL49048, though they may not be 100% alike.

Rigid Conduit Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul ...
  • Our Part #: 7048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7048
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($512.86) ·
7048 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$512.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat