GAL3490 - 3/4", 90D RGD Elb

Ecn-Korns

  • $11.51 (Each)
  • $11.51 (Each)

  • $575.30 (Per 50)

  • $1,150.60 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GAL3490
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3/4X90
Description
3/4", 90D RGD Elb
Standard Radius Elbow, 3/4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.5 In Bend Radius, External Threaded Connection, 109 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001620 / 00784011001620
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.51 (Each)
Carton
$11.51 (Each)
Standard Packaging
$575.30 (Per 50)
Resources
Images
 
 
GAL3490 - Small Image
 
GAL3490 - Large Image
 
GAL3490 - Large Image
Attachments
 
 
GAL3490 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 3/4 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.5 in Bend Radius, External Threaded Connection, 109 lb/100
Short Description
Standard Radius Elbow, 3/4 in, Hot Dip Galvanized
Description
3/4",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.824 Inch ID x 1.05 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
4.5 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
50 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB3/4X90
Model
GALELB
GTIN
00784011001620
UPC
784011001620
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3/4 in
Packaging
Weight
109 lb/100
Standard Package
50 PER CARTON
Weight per each
1.09
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of GAL3490.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL3490.

3/4X90 Galvanized Elbows
  • Our Part #: GALELB34X90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB3/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($575.30)
GALELB34X90 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.51

Each

QTY:
Each
Add
3/4", 90D RGD Elb
  • Our Part #: 34GL90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.51)
34GL90 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.51

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL3490, though they may not be 100% alike.

3/4IN RGD Conduit Elb
  • Our Part #: 62
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,123.25)
62 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.23

Each

QTY:
Each
Add

* All prices subject to change.