GAL245 - 2", 45D RGD Elb

Ecn-Korns

  • $46.71 (Each)
  • $46.71 (Each)

  • $467.08 (Per 10)

  • $4,670.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GAL245
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X45
Description
2", 45D RGD Elb
2X45 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001866 / 00784011001866
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.71 (Each)
Carton
$46.71 (Each)
Standard Packaging
$467.08 (Per 10)
Resources
Images
 
 
GAL245 - Small Image
 
GAL245 - Large Image
 
GAL245 - Large Image
Attachments
 
 
GAL245 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Elbow
Description
2",45D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; 2 TRADE SIZE IN INCH; 2 TRADE SIZE - FRACTIONAL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
2
Bend Angle
45 DEG
Bend Radius
9.5 INCH
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB2X45
Model
GALELB
GTIN
00784011001866
UPC
784011001866
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
2
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
5.4
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of GAL245.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL245.

2X45 Galvanized Elbows
  • Our Part #: GALELB2X45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB2X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($467.08)
GALELB2X45 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$46.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL245, though they may not be 100% alike.

2IN Rigid 45 Conduit Elb
  • Our Part #: 16
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.33)
16 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.33

Each

QTY:
Each
Add

* All prices subject to change.