GAL11445 - 1-1/4", 45D RGD Elb

Ecn-Korns

  • $26.19 (Each)
  • $26.19 (Each)

  • $523.79 (Per 20)

  • $2,618.93 (Per 100)

In-Stock: 0 available locally (Spring, TX) (change location)
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
GAL11445
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/4X45
Description
1-1/4", 45D RGD Elb
1 1/4X45 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001842 / 00784011001842
Weight per unit
2.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Carton
$26.19 (Each)
Standard Packaging
$523.79 (Per 20)
Stock Availability
Spring
0 (Find nearest stock)
Houston RDC
2
All Stores
153
Resources
Images
 
 
GAL11445 - Small Image
 
GAL11445 - Large Image
Attachments
 
 
GAL11445 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Product Type
Elbow
Description
1-1/4",45D RGD ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 1.25 TRADE SIZE IN INCH; 1-1/4 TRADE SIZE - FRACTIONAL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
1-1/4
Bend Angle
45 DEG
Bend Radius
7.25 INCH
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB1-1/4X45
Model
GALELB
GTIN
00784011001842
UPC
784011001842
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Trade Size in inch
1.25
Packaging
Standard Package
10 PER CARTON
Weight per each
2.28
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GAL11445.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL11445.

1 1/4X45 Galvanized Elbows
  • Our Part #: GALELB114X45
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB1-1/4X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($261.89) ·
GALELB114X45 - Robroy/Ecn Korns

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL11445, though they may not be 100% alike.

1-1/4IN Rigid 45 Conduit Elb
  • Our Part #: 14
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.66) ·
14 - Topaz - Southwire LLC

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat