EMTELB3X45 - 3", 45D Emt Elb

Ecn-Korns

  • $89.52 (Each)
  • $89.52 (Each)

  • $8,951.93 (Per 100)
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
EMTELB3X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3X45
Description
3", 45D Emt Elb
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 3 Inch Trade Size; 3 Trade Size In Inch; 3 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle; 13 Inch Bend Radius
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020386 / 00784011020386
Weight per unit
6.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.52 (Each)
Carton
$89.52 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
655
Resources
Images
 
 
EMTELB3X45 - Large Image
Attachments
 
 
EMTELB3X45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 655

Location search:
These alternate items can be purchased instead of EMTELB3X45.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB3X45, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us), Ul 797...
  • MFR Part #: 28
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.13) ·
28 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$78.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat