EMT390 - 3", 90D Emt Elb

Ecn-Korns

  • $71.98 (Each)
  • $71.98 (Each)

  • $7,198.49 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
EMT390
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3X90
Description
3", 90D Emt Elb
Emt Standard Radius Elbow, 3 In Trade Size, Galvanized, 90 ° Connection Orientation, 13 In Bend Radius, Threaded Connection, 720 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020287 / 00784011020287
Weight per unit
7.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.98 (Each)
Carton
$71.98 (Each)
Resources
Images
 
 
EMT390 - Small Image
 
EMT390 - Large Image
 
EMT390 - Large Image
Attachments
 
 
EMT390 - Specification Sheet
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 3 in Trade Size, Galvanized, 90 ° Connection Orientation, 13 in Bend Radius, Threaded Connection, 720 lb/100
Short Description
EMT Standard Radius Elbow, 3 in, Galvanized, 90 Degree
Description
3",90D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
13 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
1 ct
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB3X90
Model
EMTELB
GTIN
00784011020287
UPC
784011020287
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 in
Packaging
Weight
720 lb/100
Standard Package
BULK
Weight per each
7.1999
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EMT390.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT390.

3X90 Emt Elbow
  • Our Part #: EMTELB3X90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.98)
EMTELB3X90 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$71.98

Each

QTY:
Each
Add
3", 90D Emt Elb
  • Our Part #: 3EMTL90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.98)
3EMTL90 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$71.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT390, though they may not be 100% alike.

3IN Emt Elb
  • Our Part #: 88
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.77)
88 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.77

Each

QTY:
Each
Add

* All prices subject to change.