EMT190 - 1", 90D Emt Elb

Ecn-Korns

  • $10.19 (Each)
  • $10.19 (Each)

  • $254.86 (Per 25)

  • $1,019.46 (Per 100)

Availability: In Stock Locally
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
EMT190
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1X90
Description
1", 90D Emt Elb
Emt Standard Radius Elbow, 1 In Trade Size, Galvanized, 90 ° Connection Orientation, 5.75 In Bend Radius, Threaded Connection, 86 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020232 / 00784011020232
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.19 (Each)
Carton
$10.19 (Each)
Standard Packaging
$254.86 (Per 25)
Resources
Images
 
 
EMT190 - Small Image
 
EMT190 - Large Image
 
EMT190 - Large Image
Attachments
 
 
EMT190 - Specification Sheet
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
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Description
1" EMT 90D ELBOW
Long Description
EMT Standard Radius Elbow, 1 in Trade Size, Galvanized, 90 ° Connection Orientation, 5.75 in Bend Radius, Threaded Connection, 86 lb/100
Short Description
EMT Standard Radius Elbow, 1 in, Galvanized, 90 Degree
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
5.75 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
25 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB1X90
Model
EMTELB
GTIN
00784011020232
UPC
784011020232
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1 in
Packaging
Weight
86 lb/100
Standard Package
25 PER CARTON
Weight per each
0.86
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT190.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT190.

1X 90 Emt Elbow
  • Our Part #: EMTELB1X90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB1X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($254.86) ·
EMTELB1X90 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.19

Each

QTY:
Each
Add
1", 90D Emt Elb
  • Our Part #: 1EMTL90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.19) ·
1EMTL90 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT190, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us), Ul 797...
  • Our Part #: 83
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 83
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($209.73) ·
83 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat