EMT145 - 1", 45D Emt Elb

Ecn-Korns

  • $11.64 (Each)
  • $11.64 (Each)
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
EMT145
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1X45
Description
1", 45D Emt Elb
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; 1 Trade Size In Inch; 1 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020331 / 00784011020331
Weight per unit
73 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$11.64 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
275
Resources
Images
 
 
EMT145 - Large Image
Attachments
 
 
EMT145 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EMT145.
Jump To:

Similar Items

Similar items are close alternatives to EMT145, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi...
  • MFR Part #: 23
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($282.49) ·
23 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$11.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat