CPL5 - 5" RGD CPLG

Ecn-Korns

  • $109.00 (Each)
  • $109.00 (Each)

  • $10,900.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CPL5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG5
Description
5" RGD CPLG
5IN Galvanized Couplings
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001422 / 00784011001422
Weight per unit
4.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.00 (Each)
Carton
$109.00 (Each)
Resources
Images
 
 
CPL5 - Small Image
 
CPL5 - Large Image
Attachments
 
 
CPL5 - Specification Sheet
Features
Material
Galvanized Steel
Descriptions
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 5 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 5 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.84 INCH; EFFECTIVE LENGTH 1.4063 INCH; PITCH DIAMETER 5.3907 INCH; THREAD PER INCH 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.84 Inch; Effective Length 1.4063 Inch; Pitch Diameter 5.3907 Inch; Thread per Inch 8
Product Type
Conduit Coupling
Description
5" RGD CPLG
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG5
GTIN
00784011001422
UPC
784011001422
Taxonomies, Classifications, and Categories
Type
THREADED FEMALE
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
5 INCH
Packaging
Weight per each
4.32
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
You must have an account to view stock levels
These alternate items can be purchased instead of CPL5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL5.

5IN Galvanized Couplings
  • Our Part #: GALCPLG5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG5
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($109.00)
GALCPLG5 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL5, though they may not be 100% alike.

5IN Rigid Coupling Gal
  • Our Part #: 60A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.47)
60A - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$118.47

Each

QTY:
Each
Add

* All prices subject to change.