CPL212AL - 2-1/2" Al CPLG

Ecn-Korns

  • $40.92 (Each)
  • $40.92 (Each)

  • $491.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CPL212AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-2-1/2
Description
2-1/2" Al CPLG
2 1/2 Aluminum Coupling
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011377 / 00784011011377
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.92 (Each)
Standard Packaging
$491.04 (Per 12)
Resources
Images
 
 
CPL212AL - Small Image
 
CPL212AL - Large Image
Attachments
 
 
CPL212AL - Specification Sheet
Features
Material
Aluminum
Descriptions
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Description
2-1/2 ALUM CPL
Product Type
Conduit Coupling
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 12 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.5712 INCH; EFFECTIVE LENGTH 1.1375 INCH; PITCH DIAMETER 2.7195 INCH; THREAD PER INCH 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Thread per Inch 8
Manufacturer Information
Manufacturers Part Number
ALUCPLG-2-1/2
Brand
ECN-KORNS
GTIN
00784011011377
UPC
784011011377
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
12
Weight per each
0.68
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
You must have an account to view stock levels
These alternate items can be purchased instead of CPL212AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL212AL.

2 1/2 Aluminum Coupling
  • Our Part #: ALUCPLG212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.92)
ALUCPLG212 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.92

Each

QTY:
Each
Add

* All prices subject to change.