ALUNIP3XCL - 3XCL Al Nip

Ecn-Korns

  • $33.04 (Each)
  • $33.04 (Each)

  • $396.42 (Per 12)

  • $3,303.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALUNIP3XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP3XCL
Description
3XCL Al Nip
3X2 5/8 (CL) Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011014118 / 00784011014118
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.04 (Each)
Carton
$33.04 (Each)
Standard Packaging
$396.42 (Per 12)
Resources
Images
 
 
ALUNIP3XCL - Small Image
 
ALUNIP3XCL - Large Image
Attachments
 
 
ALUNIP3XCL - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
2-5/8 INCH
Descriptions
Description
3XCL AL NIP
Product Type
Conduit Nipple
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 2-5/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 2-5/8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
ALUNIP3XCL
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011014118
UPC
784011014118
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12 PER CARTON
Weight per each
2
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
There were no add-on items found for ALUNIP3XCL.

* All prices subject to change.