ALUNIP2XCL - 2XCL Al Nip

Ecn-Korns

  • $15.19 (Each)
  • $15.19 (Each)

  • $379.84 (Per 25)

  • $1,519.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALUNIP2XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP2XCL
Description
2XCL Al Nip
2X2 (CL) Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011013517 / 00784011013517
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.19 (Each)
Carton
$15.19 (Each)
Standard Packaging
$379.84 (Per 25)
Resources
Images
 
 
ALUNIP2XCL - Small Image
 
ALUNIP2XCL - Large Image
Attachments
 
 
ALUNIP2XCL - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
2 INCH
Descriptions
Product Type
Conduit Nipple
Description
2XCL AL NIP
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.5, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; ALUNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Applicable Standard
ANSI C80.5, NEMA
End Type
THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
ALUNIP2XCL
Model
ALUNIP
GTIN
00784011013517
UPC
784011013517
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of ALUNIP2XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP2XCL.

2X2 (CL) Aluminum Nipple
  • Our Part #: 2XCAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($379.84)
2XCAL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.19

Each

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with ALUNIP2XCL.
Jump To:

Frequently Purchased Together

These items are compatible and complement ALUNIP2XCL, providing enhanced or expanded functionality.

1X1 1/2 (CL) Aluminum Nipple
  • Our Part #: 1XCAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP1XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($177.50) ·
1XCAL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$709.98

Per 100

QTY:
Each
Add

* All prices subject to change.