ALUNIP12X2 - 1/2X2 Al Nip

Ecn-Korns

  • $4.72 (Each)
  • $4.72 (Each)

  • $118.03 (Per 25)

  • $472.12 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
ALUNIP12X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1/2X2
Description
1/2X2 Al Nip
1/2X2 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012039 / 00784011012039
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.72 (Each)
Carton
$4.72 (Each)
Standard Packaging
$118.03 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
ALUNIP12X2 - Large Image
Attachments
 
 
ALUNIP12X2 - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
2 INCH
Descriptions
Description
1/2X2 AL NIP
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Product Type
Conduit Nipple
Manufacturer Information
Model
ALUNIP
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP1/2X2
GTIN
00784011012039
UPC
784011012039
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat