ALUELB3X90 - 3", 90D Al Elb

Ecn-Korns

  • $183.05 (Each)
  • $183.05 (Each)

  • $18,304.93 (Per 100)
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
ALUELB3X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB3X90
Description
3", 90D Al Elb
Elbow, Standard Radius Type; Aluminum Material; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.5 Applicable Standard; Bulk Standard Package; 3 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle; 13 Inch Bend Radius
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011681 / 00784011011681
Weight per unit
6.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.05 (Each)
Carton
$183.05 (Each)
Resources
Images
 
 
ALUELB3X90 - Small Image
 
ALUELB3X90 - Large Image
Attachments
 
 
ALUELB3X90 - Specification Sheet
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
Aluminum
Descriptions
Description
3",90D AL ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS
Additional Information
Bend Radius
13 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
ALUELB3X90
Brand
ECN-KORNS
Model
ALUELB
GTIN
00784011011681
UPC
784011011681
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
BULK
Weight per each
6.41
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALUELB3X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUELB3X90.

3X90 Aluminum Elbow
  • Our Part #: ALR390
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUELB3X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,830.49) ·
ALR390 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$183.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat