ALUELB12X90 - 1/2", 90D Al Elb

Ecn-Korns

  • $12.84 (Each)
  • $12.84 (Each)

  • $1,283.82 (Per 100)
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
ALUELB12X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB1/2X90
Description
1/2", 90D Al Elb
Elbow, Standard Radius Type; Aluminum Material; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.5 Applicable Standard; 10 Per Carton Standard Package; 1/2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011612 / 00784011011612
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.84 (Each)
Carton
$12.84 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
21
Resources
Images
 
 
ALUELB12X90 - Large Image
Attachments
 
 
ALUELB12X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

* All prices subject to change.

Begin Live Chat