ALUELB114X90 - 1-1/4", 90D Al Elb

Ecn-Korns

  • $35.69 (Each)
  • $35.69 (Each)

  • $356.85 (Per 10)

  • $3,568.53 (Per 100)
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
ALUELB114X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB1-1/4X90
Description
1-1/4", 90D Al Elb
1 1/4X90 Aluminum Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011643 / 00784011011643
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.69 (Each)
Carton
$35.69 (Each)
Standard Packaging
$356.85 (Per 10)
Resources
Images
 
 
ALUELB114X90 - Small Image
 
ALUELB114X90 - Large Image
Attachments
 
 
ALUELB114X90 - Specification Sheet
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
Aluminum
Descriptions
Description
1-1/4",90D AL ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Bend Angle
90 Degree
Bend Radius
7.25 INCH
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
ALUELB1-1/4X90
Brand
ECN-KORNS
Model
ALUELB
GTIN
00784011011643
UPC
784011011643
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.01
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALUELB114X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUELB114X90.

1 1/4X90 Aluminum Elbow
  • Our Part #: ALR11490
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUELB1-1/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($356.85) ·
ALR11490 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat