ALUELB112X90 - 1-1/2", 90D Al Elb

Ecn-Korns

  • $47.47 (Each)
  • $47.47 (Each)

  • $474.67 (Per 10)

  • $4,746.67 (Per 100)
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
ALUELB112X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB1-1/2X90
Description
1-1/2", 90D Al Elb
1 1/2X90 Aluminum Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011650 / 00784011011650
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.47 (Each)
Carton
$47.47 (Each)
Standard Packaging
$474.67 (Per 10)
Resources
Images
 
 
ALUELB112X90 - Small Image
 
ALUELB112X90 - Large Image
Attachments
 
 
ALUELB112X90 - Specification Sheet
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
Aluminum
Descriptions
Product Type
Elbow
Description
1-1/2",90D AL ELB
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Bend Radius
8.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUELB1-1/2X90
Model
ALUELB
GTIN
00784011011650
UPC
784011011650
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.3999
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALUELB112X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUELB112X90.

1 1/2X90 Aluminum Elbow
  • Our Part #: ALR11290
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUELB1-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($474.67) ·
ALR11290 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ALUELB112X90, though they may not be 100% alike.

1-1/2" Aluminum Rigid 90D Elbow
  • Our Part #: ALR11290
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SAP
  • Find: Similar Items
  • Pkg Sizes: 10 ($203.25) ·
ALR11290 - Hydro Extrusion

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat