4X10 - 4X10 RGD Nip

Ecn-Korns

  • $77.76 (Each)
  • $77.76 (Each)

  • $233.27 (Per 3)

  • $7,775.60 (Per 100)
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
4X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X10
Description
4X10 RGD Nip
Conduit Nipple, 10 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 4 Per Carton Standard Package; 4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006762 / 00784011006762
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.76 (Each)
Carton
$77.76 (Each)
Standard Packaging
$233.27 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
117
Resources
Images
 
 
4X10 - Large Image
Attachments
 
 
4X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4X10.
Jump To:

Similar Items

Similar items are close alternatives to 4X10, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch;...
  • MFR Part #: 641010
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.79) ·
641010 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$75.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat