2X212 - 2X2-1/2 RGD Nip

Ecn-Korns

  • $5.59 (Each)
  • $5.59 (Each)

  • $139.86 (Per 25)

  • $559.46 (Per 100)
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
2X212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X2-1/2
Description
2X2-1/2 RGD Nip
2X2 1/2 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005529 / 00784011005529
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.59 (Each)
Carton
$5.59 (Each)
Standard Packaging
$139.86 (Per 25)
Resources
Images
 
 
2X212 - Small Image
 
2X212 - Large Image
Attachments
 
 
2X212 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2-1/2 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
2X2-1/2 RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 2-1/2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2X2-1/2
Model
GALNIP
GTIN
00784011005529
UPC
784011005529
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.59
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2X212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2X212.

2X2 1/2 Galvanized Nipple
  • Our Part #: GALNIP2X212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($139.86) ·
GALNIP2X212 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat