1X2 - 1X2 RGD Nip

Ecn-Korns

  • $3.37 (Each)
  • $3.37 (Each)

  • $16.87 (Per 5)

  • $337.31 (Per 100)
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
1X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1X2
Description
1X2 RGD Nip
Conduit Nipple, 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004621 / 00784011004621
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.37 (Each)
Carton
$3.37 (Each)
Standard Packaging
$16.87 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
1,198
Resources
Images
 
 
1X2 - Large Image
 
1X2 - Large Image
Attachments
 
 
1X2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,198

Location search:

* All prices subject to change.

Begin Live Chat