98156 - 4/0 Wire Grabber W/35" Lyd

Rectorseal

  • $24.23 (Each)
  • $24.23 (Each)

  • $145.38 (Per 6)
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
98156
Manufacturer
Rectorseal
Manufacturer's Part Number
98156
Description
4/0 Wire Grabber W/35" Lyd
Su 4/0 Wire Grabber W/35IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Fishing Tools
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
021449981569 / 00021449981569
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Standard Packaging
$145.38 (Per 6)
Resources
Images
 
 
98156 - Small Image
 
98156 - Large Image
Attachments
 
 
98156 - Specification Sheet
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
WIRE PULLING TOOL, SINGLE USE WIRE TYPE; BEVELED EDGE, 35 INCH LANYARD INCLUSIONS/FEATURES; 4/0 AWG CAPACITY; SINGLE-USE WIRE GRABBER[TM] BRAND; WIRE MATERIAL COPPER/ALUMINUM; PACKAGING QUANTITY 6
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 4/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 35 INCH LANYARD; SU4/0 MODEL
Commodity Description
Pulling Tools
Additional Information
Wire Material Copper/Aluminum; Packaging Quantity 6
Product Type
Wire Pulling Tool
Description
4/0 WIRE GRABBER W/35" LYD
Additional Information
Inclusions/Features
Beveled Edge, 35 Inch Lanyard
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98156
GTIN
00021449981569
UPC
021449981569
Taxonomies, Classifications, and Categories
Type
Single Use Wire
Packaging
Weight per each
0.42
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
4/0 AWG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat