96100 - Ag 1100+ Switch For Metal Pan

Rectorseal

  • $22.02 (Each)
  • $22.02 (Each)

  • $660.60 (Per 30)

In-Stock: 4 available locally (Ennis, TX) ( change location)
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
96100
Manufacturer
Rectorseal
Manufacturer's Part Number
96100
Description
Ag 1100+ Switch For Metal Pan
Ag 1100+ Switch For Metal Pan
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449961004 / 00021449961004
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.02 (Each)
Standard Packaging
$660.60 (Per 30)
Stock Availability
Ennis
4 (Check another store)
DFW RDC
57
All Stores
172
Resources
Images
 
 
96100 - Large Image
Installation Sheets
 
 
96100 - Installation Sheet
Attachments
 
 
96100 - Specification Sheet
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
24 Volt AC
Dimensions and Weight
Size
22.53 Inch x 10.2 Inch x 9.06 Inch
Descriptions
Description
AG 1100+ SWITCH FOR METAL PAN
Product Type
Float Switch
Long Description
FLOAT SWITCH, METAL SECONDARY DRAIN PAN TYPE; 22.53 INCH X 10.2 INCH X 9.06 INCH SIZE; UL 508, UL (CANADA AND US) APPROVAL; 24 VOLT AC VOLTAGE RATING; AQUAGUARD[R] BRAND; SIZE 1.2 CUBIC FOOT; CURRENT RATING 5 AMP; APPLICATION RESIDENTIAL AND COMMERCIAL
extra long description
HIGH CAPACITY, METAL SECONDARY DRAIN PAN TYPE; NO CONTACT CONFIGURATION; UL (CANADA AND US), UL 508 APPROVAL; 24 VOLT AC VOLTAGE RATING; PULL-UP TEST KNOB OPERATOR TYPE; AQUAGUARD[R] BRAND; TRIGGER DEPTH 3/4 INCH; COLOR BEIGE; CURRENT RATING 5 AMP; APPLICATION RESIDENTIAL AND COMMERCIAL
Commodity Description
AIR CONDITIONERS
Additional Information
Size 1.2 Cubic Foot; Current Rating 5 Amp; Application Residential and Commercial
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
96100
Model
Series AG-1100+
GTIN
00021449961004
UPC
021449961004
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Metal Secondary Drain Pan
Packaging
Weight per each
0.37
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL 508, UL (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 172