31551 - 1/2 PT Cans Tru-Blu

Rectorseal

  • $16.56 (Each)
  • $16.56 (Each)

  • $397.44 (Per 24)
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
31551
Manufacturer
Rectorseal
Manufacturer's Part Number
31551
Description
1/2 PT Cans Tru-Blu
Pipe Thread Sealant, Paste Type; Blue Color; Upc, NSF/Ansi 61G/372 Applicable Standard; Potable Water, Refrigeration, Compressor, Industrial Application; 20 to 140 Deg F Temperature Rating; Can Container Type; 1/2 Pint Container Capacity
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449315517 / 00021449315517
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.56 (Each)
Standard Packaging
$397.44 (Per 24)
Resources
Images
 
 
31551 - Small Image
 
31551 - Large Image
MSDS Sheets
 
 
31551 - MSDS Sheet
Attachments
 
 
31551 - Specification Sheet
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
Blue
Descriptions
Product Type
Pipe Thread Sealant
Description
1/2 PT CANS TRU-BLU
Long Description
PIPE THREAD SEALANT, PASTE TYPE; BLUE COLOR; UPC, NSF/ANSI 61G/372 APPLICABLE STANDARD; POTABLE WATER, REFRIGERATION, COMPRESSOR, INDUSTRIAL APPLICATION; 20 TO 140 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY
extra long description
BLUE COLOR; NSF/ANSI 61G/372, UPC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, FIBERGLASS REINFORCED AND PVC PIPE APPLICATION; BRUSH TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; TRU-BLU[TM] BRAND; LEAD-FREE; ODOR MILD; APPEARANCE PASTE; SPECIFIC GRAVITY 1.38; FLASH POINT 150 DEG F; VAPOR PRESSURE 0.3 MILLIMETER HG AT 68 DEG F; BOILING POINT 322 DEG F AT 760 MILLIMETER HG; SHELF LIFE 2 YEAR
Additional Information
Lead-Free; Odor Mild; Specific Gravity 1.38; Flash Point 150 Deg F; Boiling Point 322 Deg F; Composition Diacetone Alcohol
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1/2 Pint
Container Type
Can
Applicable Standard
UPC, NSF/ANSI 61G/372
Manufacturer Information
Manufacturers Part Number
31551
Brand
Rectorseal
GTIN
00021449315517
UPC
021449315517
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Paste
Packaging
Weight per each
0.82
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Potable Water, Refrigeration, Compressor, Industrial
Temperature Rating
20 TO 140 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat