70761BL - Hex Bit-3/8" BL X 6"

Rack-A-Tiers

  • $12.45 (Each)
  • $12.45 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
70761BL
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70761BL
Description
Hex Bit-3/8" BL X 6"
Drive Bit, 3/8 In Bit Size, Blue, 6 In Overall Length, 0.19 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
625912707610 / 00625912707610
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.45 (Each)
Resources
Images
 
 
70761BL - Large Image
 
70761BL - Small Image
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 3/8 in Bit Size, Blue, 6 in Overall Length, 0.19 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 3/8 in, 6 in L, Blue
Description
HEX BIT-3/8" BL X 6"
Additional Information
Bit Size
3/8 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70761BL
Brand
Rack-A-Tiers
GTIN
00625912707610
UPC
625912707610
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.19 lb
Weight per each
0.16
Carton
1
You must have an account to view stock levels

* All prices subject to change.